{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z9 | |
Tooth type abbreviation | Z9 | |
Toothing grit designation | very coarse (NF/Alu) | |
Tool material | Carbide | |
Shape | F0313 | |
Shape description | Round arch | |
Head ⌀ | 3 mm | |
Head length | 13 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546908 F0313 | |
EAN / GTIN | 4045197804990 | |
Manufacturer number | 546908 F0313 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Mini burr Z9 very coarse (NF/Alu) F0313 |
|||||
Shape | F0313 | F0313 | F0313 | F0313 | F0313 |
Overall length | 40 | 40 | 40 | 40 | 38 |
Head ⌀ | 3 | 3 | 3 | 3 | 3 |
Tooth type abbreviation | Z9 | Z5 | Z FINE | Z7 | Z7 |
Shank ⌀ | 3 | 3 | 3 | 3 | 3 |
Serie | Tooth configuration Z9 | Tooth configuration Z5 | Tooth configuration Z FINE | Tooth configuration Z7 | Tooth configuration Z7 |
Type of product | Burr | Burr | Burr | Burr | Burr |