{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | F0313 | |
Shape description | Round arch | |
Head ⌀ | 3 mm | |
Head length | 13 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546800 F0313 | |
EAN / GTIN | 4045197156570 | |
Manufacturer number | 546800 F0313 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Mini burr Z5 − fine F0313 |
|||||
Shape | F0313 | F0313 | F0313 | F0313 | F0313 |
Overall length | 40 | 40 | 40 | 38 | 40 |
Head ⌀ | 3 | 3 | 3 | 3 | 3 |
Tooth type abbreviation | Z5 | Z FINE | Z7 | Z7 | Z9 |
Shank ⌀ | 3 | 3 | 3 | 3 | 3 |
Series | Tooth configuration Z5 | Tooth configuration Z FINE | Tooth configuration Z7 | Tooth configuration Z7 | Tooth configuration Z9 |
Type of product | Burr | Burr | Burr | Burr | Burr |