{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | F0613 | |
Shape description | Round arch | |
Head ⌀ | 6 mm | |
Head length | 13 mm | |
Overall length | 43 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546800 F0613 | |
EAN / GTIN | 4045197156587 | |
Manufacturer number | 546800 F0613 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Mini burr Z5 − fine F0613 |
|||
Shape | F0613 | F0613 | F0613 |
Shape description | Round arch | Round arch | Round arch |
Overall length | 43 | 43 | 45 |
Toothing grit designation | fine | medium | medium |
Shank ⌀ | 3 | 3 | 3 |
Series | Tooth configuration Z5 | Tooth configuration Z7 | Tooth configuration Z7 |
Head length | 13 | 13 | 12.7 |