• The item cannot be ordered due to missing prices.

Mini burr Z5 − fine H0307

Article no.: 546800 H0307

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z5
Tooth type abbreviation Z5
Toothing grit designation fine
Tool material Carbide
Shape H0307
Shape description Flame
Head ⌀ 3 mm
Head length 7 mm
Overall length 40 mm
Shank ⌀ 3 mm
Type of product Burr

Identification numbers & Classifications

Article number 546800 H0307
EAN / GTIN 4045197156624
Manufacturer number 546800 H0307

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 

Description

Version:

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Carbide mini burr with shank ⌀ 3 mm.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Mini burr Z5 − fine H0307

Mini burr Z5 − fine H0307

Shape H0307 H0307 H0307
Shape description Flame Flame Flame
Overall length 40 40 38
Head ⌀ 3 3 3
Tooth type abbreviation Z5 Z7 Z7
Toothing grit designation fine medium medium
Series Tooth configuration Z5 Tooth configuration Z7 ‌Tooth configuration Z7

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart