• The item cannot be ordered due to missing prices.

Mini burr Z5 − fine C0613

Article no.: 546800 C0613

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Tooth configuration Z5
    Tooth type abbreviation Z5
    Toothing grit designation fine
    Tool material Carbide
    Shape C0613
    Shape description Ball nose
    Head ⌀ 6 mm
    Head length 13 mm
    Overall length 43 mm
    Shank ⌀ 3 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number 546800 C0613
    EAN / GTIN 4045197156525
    Manufacturer number 546800 C0613

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    Ti
     
    GG(G)
     

    Description

    Version:

    GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
    Carbide mini burr with shank ⌀ 3 mm.
    Cylindrical ball nose shape (WRC)

    Application:

    Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Mini burr Z5 − fine C0613

    Mini burr Z5 − fine C0613

    Shape description Ball nose Ball nose Ball nose
    Overall length 43 43 44
    Head ⌀ 6 6 6.3
    Tooth type abbreviation Z5 Z7 Z7
    Shank ⌀ 3 3 3
    Series Tooth configuration Z5 Tooth configuration Z7 ‌Tooth configuration Z7
    Head length 13 13 12.7

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart