{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | M0311 | |
Shape description | pointed cone | |
Head ⌀ | 3 mm | |
Head length | 11 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546800 M0311 | |
EAN / GTIN | 4045197156679 | |
Manufacturer number | 546800 M0311 |
This article |
Recommendations |
|||
---|---|---|---|---|
Mini burr Z5 − fine, Carbide, Type: M0311 |
||||
Shape | M0311 | M0311 | M0311 | M0311 |
Shape description | pointed cone | pointed cone | pointed cone | pointed cone |
Head ⌀ | 3 mm | 3 mm | 3 mm | 3 mm |
Tooth type abbreviation | Z5 | Z7 | Z FINE | Z7 |
Toothing grit designation | fine | medium | very fine | medium |
Shank ⌀ | 3 mm | 3 mm | 3 mm | 3 mm |
Type of product | Burr | Burr | Burr | Burr |