{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | M0311 | |
Shape description | pointed cone | |
Head ⌀ | 3 mm | |
Head length | 11 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546840 M0311 | |
EAN / GTIN | 4045197726452 | |
Manufacturer number | 546840 M0311 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Mini burr Z FINE − very fine M0311 |
||||
Shape | M0311 | M0311 | M0311 | M0311 |
Overall length | 40 | 40 | 40 | 38 |
Head ⌀ | 3 | 3 | 3 | 3 |
Toothing grit designation | very fine | fine | medium | medium |
Shank ⌀ | 3 | 3 | 3 | 3 |
Type of product | Burr | Burr | Burr | Burr |
Head length | 11 | 11 | 11 | 11 |