{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | AS0210 | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 2 mm | |
Head length | 10 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546840 AS0210 | |
EAN / GTIN | 4045197726407 | |
Manufacturer number | 546840 AS0210 |