{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | C0313 | |
Shape description | Ball nose | |
Head ⌀ | 3 mm | |
Head length | 13 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546840 C0313 | |
EAN / GTIN | 4045197679857 | |
Manufacturer number | 546840 C0313 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Mini burr Z FINE − very fine, Carbide, Type: C0313 |
|||||
Shape | C0313 | C0313 | C0313 | C0313 | C0313 |
Shape description | Ball nose | Ball nose | Ball nose | Ball nose | Ball nose |
Overall length | 40 mm | 40 mm | 40 mm | 38 mm | 40 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Tooth type abbreviation | Z FINE | Z5 | Z7 | Z7 | Z9 |
Series | Tooth configuration Z FINE | Tooth configuration Z5 | Tooth configuration Z7 | Tooth configuration Z7 | Tooth configuration Z9 |
Head length | 13 mm | 13 mm | 13 mm | 14 mm | 13 mm |