{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | I0408 | |
Shape description | Internal | |
Head ⌀ | 4 mm | |
Head length | 8 mm | |
Overall length | 50 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546840 I0408 | |
EAN / GTIN | 4045197156655 | |
Manufacturer number | 546840 I0408 |