{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | F0313 | |
Shape description | Round arch | |
Head ⌀ | 3 mm | |
Head length | 13 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546840 F0313 | |
EAN / GTIN | 4045197679864 | |
Manufacturer number | 546840 F0313 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Mini burr Z FINE − very fine, Carbide, Type: F0313 |
|||||
Shape | F0313 | F0313 | F0313 | F0313 | F0313 |
Overall length | 40 mm | 40 mm | 40 mm | 38 mm | 40 mm |
Head ⌀ | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Shank ⌀ | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Series | Tooth configuration Z FINE | Tooth configuration Z5 | Tooth configuration Z7 | Tooth configuration Z7 | Tooth configuration Z9 |
Type of product | Burr | Burr | Burr | Burr | Burr |