• The item cannot be ordered due to missing prices.

Burr Tooth profile INOX − coarse F1020

Article no.: 547250 F1020

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series STAINLESS STEEL tooth profile
Tooth type abbreviation INOX
Toothing grit designation coarse
Tool material Carbide
Shape description Round arch
Head ⌀ 9.6 mm
Head length 19 mm
Overall length 64 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 547250 F1020
EAN / GTIN 4045197973979
Manufacturer number 547250 F1020

Application Table

Alu Mg
 
INOX
 
Ti
 
CuZn
 

Description

Version:

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material (no tempering colouration). Shank ⌀ 6mm.

Application:

Optimised for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart