{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 6.710 mm - 7.050 mm | |
Flute length Lc | 31 mm | |
Overhang L1 | 81 mm | |
Overall length L | 150 mm | |
Number of cutting edges Z | 6 | |
Morse taper MT size | 1 | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Colour ring | without | |
Configurable tolerances | C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X | |
Configurable qualities | 5; 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 164180 7 | |
EAN / GTIN | 4045197092212 | |
Manufacturer number | 164180 7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer configurable, uncoated, Nominal ⌀ DC: 7mm |
||||||
Overhang L1 | 81 mm | 72 mm | 72 mm | 72 mm | 69 mm | 81 mm |
Overall length L | 150 mm | 109 mm | 109 mm | 109 mm | 109 mm | 150 mm |
Nominal ⌀ DC | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm |
Standard | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard | DIN 212 B | DIN 212 B | DIN 208 B |
Flute length Lc | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm |
Application for type of drilling | for through hole | for through holes | for through holes | for through holes | for through holes | for through hole |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm |