{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 5.060 mm - 5.600 mm | |
Flute length Lc | 26 mm | |
Overhang L1 | 68 mm | |
Overall length L | 138 mm | |
Number of cutting edges Z | 6 | |
Morse taper MT size | 1 | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 5,5 | |
EAN / GTIN | 4045197092182 | |
Manufacturer number | 164180 5,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine reamer configurable 5,5 mm |
||||
Coating | uncoated | uncoated | uncoated | uncoated |
Colour ring | without | green | without | without |
Overall length L | 138 | 93 | 93 | 93 |
Shank | Morse taper | DIN 1835 A to h6 | DIN 1835 A to h6 | Plain shank with h9 |
Flute length Lc | 26 | 26 | 26 | 26 |
Application for type of drilling | for through hole | for through holes | for through holes | for through holes |
Reaming oversize in diameter | 0.1 ;0.2 | 0.1 | 0.1 ;0.2 | 0.1 |