{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 15 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 14.510 mm - 15.050 mm | |
Flute length Lc | 50 mm | |
Overhang L1 | 121 mm | |
Overall length L | 204 mm | |
Number of cutting edges Z | 8 | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 15 | |
EAN / GTIN | 4045197092373 | |
Manufacturer number | 164180 15 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine reamer configurable 15 mm |
|||||
Number of cutting edges Z | 8 | 8 | 8 | 8 | 8 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 204 | 162 | 162 | 162 | 204 |
Through-coolant | no | no | no | no | no |
Application for type of drilling | for through hole | for through holes | for through holes | for through holes | for through hole |
Feed f in steel < 750 N/mm2 | 0.2 | 0.3 | 0.3 | 0.3 | 0.2 |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |