{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 40 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 39.060 mm - 40.000 mm | |
Flute length Lc | 81 mm | |
Overhang L1 | 204 mm | |
Overall length L | 329 mm | |
Number of cutting edges Z | 10 | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.35 mm/rev. | |
Reaming oversize in diameter | 0.3 mm - 0.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 40 | |
EAN / GTIN | 4045197092878 | |
Manufacturer number | 164180 40 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer configurable 40 mm |
||||||
Number of cutting edges Z | 10 | 10 | 8 | 10 | 10 | 5 |
Overall length L | 329 | 329 | 200 | 305 | 305 | 374 |
Standard | DIN 208 B | DIN 208 B | Manufacturer’s standard | DIN 206 B | DIN 206 B | DIN 311 |
Flute length Lc | 81 | 81 | 25 | 152 | 152 | 230 |
Tool material | HSS E | HSS E | HSS | HSS | HSS | HSS |
Application for type of drilling | for through hole | for through hole | for through holes | for through holes | for through hole | for through holes |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |