• The item cannot be ordered due to missing prices.

Machine reamer configurable, uncoated, Nominal ⌀ DC: 11mm

Article no.: 164180 11

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 208 B
  • Helix angle: 7-8
  • Through-coolant: no
  • Shank: Morse taper

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11 mm
Coating uncoated
Tool material HSS E
Standard DIN 208 B
Helix angle 7-8 degrees
Through-coolant no
Shank Morse taper
Application for type of drilling for through hole
⌀ range 10.610 mm - 11.050 mm
Flute length Lc 41 mm
Overhang L1 108 mm
Overall length L 175 mm
Number of cutting edges Z 6
Morse taper MT size 1
Feed f in steel < 750 N/mm2 0.15 mm/rev.
Reaming oversize in diameter 0.1 mm - 0.2 mm
Colour ring without
Configurable tolerances C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X
Configurable qualities 5; 6; 7; 8; 9; 10; 11; 12; 13
Type of product Phillips bit

Identification numbers & Classifications

Article number 164180 11
EAN / GTIN 4045197092298
Manufacturer number 164180 11

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
Cu
N
13
Oil
 
wet maximum
 

Description

Version:

Reamers finish ground to match your specification.
Even number of teeth with irregular spacing. The hole is accurately round and free of chatter marks. The cylindrical ground land on the plain cutting section smooths the hole and guides the reamer. With Morse taper shank.

Application:

For reaming through holes, as the chips are evacuated in the cutting direction. Also suitable for blind holes due to the short chamfer lead.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
For H7 fits see No. 164000.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine reamer configurable, uncoated, Nominal ⌀ D<sub>C</sub>: 11mm

Machine reamer configurable, uncoated, Nominal ⌀ DC: 11mm

Coating uncoated uncoated uncoated uncoated TiN uncoated
Colour ring without green without without without without
Overall length L 175 mm 142 mm 142 mm 142 mm 142 mm 175 mm
Through-coolant no no no no no no
Shank Morse taper DIN 1835 A to h6 DIN 1835 A to h6 Plain shank with h9 Plain shank with h9 Morse taper
Flute length Lc 41 mm 41 mm 41 mm 41 mm 41 mm 41 mm
Application for type of drilling for through hole for through holes for through holes for through holes for through holes for through hole

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart