{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 13.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 13.210 mm - 13.550 mm | |
Flute length Lc | 47 mm | |
Overhang L1 | 122 mm | |
Overall length L | 189 mm | |
Number of cutting edges Z | 8 | |
Morse taper MT size | 1 | |
Feed f in steel < 750 N/mm2 | 0.15 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 13,5 | |
EAN / GTIN | 4045197092342 | |
Manufacturer number | 164180 13,5 |
This article |
Recommendations |
|
---|---|---|
Machine reamer configurable 13,5 mm |
||
Number of cutting edges Z | 8 | 8 |
Overhang L1 | 122 | 113 |
Coating | uncoated | uncoated |
Overall length L | 189 | 160 |
Standard | DIN 208 B | Manufacturer’s standard |
Flute length Lc | 47 | 47 |
Tool material | HSS E | HSS E |