{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 13.560 mm - 14.000 mm | |
Flute length Lc | 47 mm | |
Overhang L1 | 122 mm | |
Overall length L | 189 mm | |
Number of cutting edges Z | 8 | |
Morse taper MT size | 1 | |
Feed f in steel < 750 N/mm2 | 0.15 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Colour ring | without | |
Configurable tolerances | C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X | |
Configurable qualities | 5; 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 164180 14 | |
EAN / GTIN | 4045197092359 | |
Manufacturer number | 164180 14 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer configurable, uncoated, Nominal ⌀ DC: 14mm |
||||||
Overhang L1 | 122 mm | 112 mm | 113 mm | 114 mm | 110 mm | 122 mm |
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Nominal ⌀ DC | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm |
Shank | Morse taper | DIN 1835 A to h6 | DIN 1835 A to h6 | Plain shank with h9 | Plain shank with h9 | Morse taper |
Flute length Lc | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS E |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |