{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14 mm | |
Coating | TiN | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 212 B | |
Through-coolant | no | |
Shank | Plain shank with h9 | |
Application for type of drilling | for through holes | |
Flute length Lc | 47 mm | |
Overhang L1 | 110 mm | |
Overall length L | 160 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in steel < 750 N/mm2 | 0.23 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 163500 14 | |
EAN / GTIN | 4045197251442 | |
Manufacturer number | 163500 14 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer H7, TiN, Nominal ⌀ DC: 14mm |
||||||
Overhang L1 | 110 mm | 112 mm | 113 mm | 114 mm | 122 mm | 122 mm |
Coating | TiN | uncoated | uncoated | uncoated | uncoated | uncoated |
Shank | Plain shank with h9 | DIN 1835 A to h6 | DIN 1835 A to h6 | Plain shank with h9 | Morse taper | Morse taper |
Flute length Lc | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm | 47 mm |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS E |
Application for type of drilling | for through holes | for through holes | for through holes | for through holes | for through hole | for through hole |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |