{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6 mm | |
Coating | TiN | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 212 B | |
Through-coolant | no | |
Shank | Plain shank with h9 | |
Application for type of drilling | for through holes | |
Flute length Lc | 26 mm | |
Overhang L1 | 53 mm | |
Overall length L | 93 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 5.6 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 163500 6 | |
EAN / GTIN | 4045197251374 | |
Manufacturer number | 163500 6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer H7, TiN, Nominal ⌀ DC: 6mm |
||||||
Number of cutting edges Z | 6 | 6 | 6 | 6 | 6 | 6 |
Overhang L1 | 53 mm | 56 mm | 56 mm | 56 mm | 68 mm | 72 mm |
Coating | TiN | uncoated | uncoated | uncoated | uncoated | uncoated |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS E |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | 0.2 mm/rev. | 0.2 mm/rev. | 0.2 mm/rev. | 0.1 mm/rev. | 0.1 mm/rev. |