• The item cannot be ordered due to missing prices.

Machine reamer H7, uncoated, Nominal ⌀ DC: 6mm

Article no.: 163000 6

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: HSS E
  • Standard: DIN 212 B
  • Through-coolant: no
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 6 mm
Coating uncoated
Tolerance H7
Tool material HSS E
Standard DIN 212 B
Through-coolant no
Shank Plain shank with h9
Application for type of drilling for through holes
Flute length Lc 26 mm
Overhang L1 56 mm
Overall length L 93 mm
Number of cutting edges Z 6
Shank ⌀ Ds 5.6 mm
Feed f in steel < 750 N/mm2 0.2 mm/rev.
Reaming oversize in diameter 0.1 mm - 0.2 mm
Shank tolerance h9
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 163000 6
EAN / GTIN 4045197444530
Manufacturer number 163000 6

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

With long flutes and left-hand helix.
From size 1.8 even number of teeth and uneven spacing.
Up to size 3.7 both ends with external centres;
from size 3.9 both ends with internal centres.
Reamers finish ground for fit H7.

Application:

For reaming through holes. Also suitable for blind holes (from 3.9 mm ⌀) due to short chamfer lead.

Note:

  • Straight flute machine chucking reamers − available ex-stock.
  • For reamers with other diameters and fits see No. 162951.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine reamer H7, uncoated, Nominal ⌀ D<sub>C</sub>: 6mm

Machine reamer H7, uncoated, Nominal ⌀ DC: 6mm

Number of cutting edges Z 6 6 6 6 6 6
Overall length L 93 mm 93 mm 93 mm 93 mm 138 mm 138 mm
Standard DIN 212 B Manufacturer’s standard Manufacturer’s standard DIN 212 B DIN 208 B DIN 208 B
Shank Plain shank with h9 DIN 1835 A to h6 DIN 1835 A to h6 Plain shank with h9 Morse taper Morse taper
Application for type of drilling for through holes for through holes for through holes for through holes for through hole for through hole
Type of product Phillips bit Phillips bit Phillips bit Phillips bit Phillips bit Phillips bit
Reaming oversize in diameter 0.1 mm - 0.2 mm 0.1 mm - 0.2 mm 0.1 mm - 0.2 mm 0.1 mm - 0.2 mm 0.1 mm - 0.2 mm 0.1 mm - 0.2 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart