{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.8 mm | |
Beschichtung | uncoated | |
Toleranz | H7 | |
Schneidstoff | HSS E | |
Standard | DIN 212 B | |
Innenkühlung | no | |
Schaft | Plain shank with h9 | |
Application for type of drilling | for through holes | |
Flute length Lc | 26 mm | |
Overhang L1 | 56 mm | |
Overall length L | 93 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 5.6 mm | |
Vorschub f in Stahl < 750 N/mm2 | 0.2 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Schafttoleranz | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 163000 5,8 | |
EAN / GTIN | 4045197252937 | |
Manufacturer number | 163000 5,8 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |