{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 212 B | |
Through-coolant | no | |
Shank | Plain shank with h9 | |
Application for type of drilling | for through holes | |
Flute length Lc | 19 mm | |
Overhang L1 | 46 mm | |
Overall length L | 75 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 750 N/mm2 | 0.15 mm/rev. | |
Reaming oversize in diameter | 0.1 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 163000 4 | |
EAN / GTIN | 4045197252784 | |
Manufacturer number | 163000 4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine reamer H7, uncoated, Nominal ⌀ DC: 4mm |
|||||
Number of cutting edges Z | 6 | 6 | 6 | 6 | 6 |
Colour ring | without | green | without | without | without |
Nominal ⌀ DC | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |
Standard | DIN 212 B | Manufacturer’s standard | Manufacturer’s standard | DIN 212 B | DIN 208 B |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E |
Application for type of drilling | for through holes | for through holes | for through holes | for through holes | for through hole |
Reaming oversize in diameter | 0.1 mm | 0.1 mm | 0.1 mm | 0.1 mm | 0.1 mm |