{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 212 B | |
Through-coolant | no | |
Shank | Plain shank with h9 | |
Application for type of drilling | for through holes | |
Flute length Lc | 15 mm | |
Overhang L1 | 29 mm | |
Overall length L | 61 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 3 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Reaming oversize in diameter | 0.1 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 163000 3 | |
EAN / GTIN | 4045197252692 | |
Manufacturer number | 163000 3 |
This article |
Recommendations |
|||
---|---|---|---|---|
Machine reamer H7, uncoated, Nominal ⌀ DC: 3mm |
||||
Number of cutting edges Z | 6 | 6 | 6 | 6 |
Coating | uncoated | uncoated | uncoated | uncoated |
Overall length L | 61 mm | 61 mm | 61 mm | 114.5 mm |
Standard | DIN 212 B | Manufacturer’s standard | Manufacturer’s standard | DIN 208 B |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | 0.2 mm/rev. | 0.2 mm/rev. | 0.08 mm/rev. |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit |
Reaming oversize in diameter | 0.1 mm | 0.1 mm | 0.1 mm | 0.1 mm |