• The item cannot be ordered due to missing prices.

NC reamer Configurable, uncoated, Nominal ⌀ DC: 3mm

Article no.: 162951 3

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 1835 A to h6
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 3 mm
Coating uncoated
Tool material HSS E
Standard Manufacturer’s standard
Through-coolant no
Shank DIN 1835 A to h6
Application for type of drilling for through holes
⌀ range 2.810 mm - 3.000 mm
Flute length Lc 15 mm
Overhang L1 30 mm
Overall length L 61 mm
Number of cutting edges Z 6
Shank ⌀ Ds 3 mm
Feed f in steel < 750 N/mm2 0.2 mm/rev.
Reaming oversize in diameter 0.1 mm
Shank tolerance h6
Colour ring without
Configurable tolerances C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA
Configurable qualities 6; 7; 8; 9; 10; 11; 12; 13
Type of product Phillips bit

Identification numbers & Classifications

Article number 162951 3
EAN / GTIN 4045197366047
Manufacturer number 162951 3

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

Reamers finish ground to match your specification.

Note:

For fit H7 see No. 162900 and 163000.
For reamers in 1/100 - sizes see No. 162902.

Downloads & documents

Compare with similar products

This article


Recommendations


NC reamer Configurable, uncoated, Nominal ⌀ D<sub>C</sub>: 3mm

NC reamer Configurable, uncoated, Nominal ⌀ DC: 3mm

Overhang L1 30 mm 33 mm 29 mm 42 mm
Coating uncoated uncoated uncoated uncoated
Overall length L 61 mm 61 mm 61 mm 114.5 mm
Nominal ⌀ DC 3 mm 3 mm 3 mm 3 mm
Flute length Lc 15 mm 15 mm 15 mm 15 mm
Application for type of drilling for through holes for through holes for through holes for through hole
Feed f in steel < 750 N/mm2 0.2 mm/rev. 0.2 mm/rev. 0.2 mm/rev. 0.08 mm/rev.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart