• The item cannot be ordered due to missing prices.

NC reamer Configurable 11,5 mm

Article no.: 162951 11,5

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 1835 A to h6
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11.5 mm
Coating uncoated
Tool material HSS E
Standard Manufacturer’s standard
Through-coolant no
Shank DIN 1835 A to h6
Application for type of drilling for through holes
⌀ range 11.060 mm - 11.800 mm
Flute length Lc 41 mm
Overhang L1 101 mm
Overall length L 142 mm
Number of cutting edges Z 6
Shank ⌀ Ds 10 mm
Feed f in steel < 750 N/mm2 0.25 mm/rev.
Reaming oversize in diameter 0.1 mm - 0.2 mm
Shank tolerance h6
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 162951 11,5
EAN / GTIN 4045197366214
Manufacturer number 162951 11,5

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

Reamers finish ground to match your specification.

Note:

For fit H7 see No. 162900 and 163000.
For reamers in 1/100 - sizes see No. 162902.

Downloads & documents

Compare with similar products

This article


Recommendations


NC reamer Configurable 11,5 mm

NC reamer Configurable 11,5 mm

⌀ range 11.060 ;11.800 11.060 ;11.800 11.101 ;11.600
Through-coolant no no no
Standard Manufacturer’s standard DIN 208 B DIN 206 B
Flute length Lc 41 44 71
Tool material HSS E HSS E HSS
Application for type of drilling for through holes for through hole for through holes
Type of product Phillips bit Phillips bit Phillips bit

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart