{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
⌀ range | 8.510 mm - 9.050 mm | |
Flute length Lc | 36 mm | |
Overhang L1 | 84 mm | |
Overall length L | 125 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Configurable tolerances | C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X | |
Configurable qualities | 5; 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 162951 9 | |
EAN / GTIN | 4045197366160 | |
Manufacturer number | 162951 9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
NC reamer Configurable, uncoated, Nominal ⌀ DC: 9mm |
||||||
Overhang L1 | 84 mm | 83 mm | 84 mm | 81 mm | 94 mm | 94 mm |
Coating | uncoated | uncoated | uncoated | TiN | uncoated | uncoated |
Colour ring | without | green | without | without | without | without |
Nominal ⌀ DC | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm |
Flute length Lc | 36 mm | 36 mm | 36 mm | 36 mm | 36 mm | 36 mm |
Application for type of drilling | for through holes | for through holes | for through holes | for through holes | for through hole | for through hole |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | 0.25 mm/rev. | 0.25 mm/rev. | 0.2 mm/rev. | 0.13 mm/rev. | 0.13 mm/rev. |