{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
⌀ range | 14.010 mm - 14.500 mm | |
Flute length Lc | 50 mm | |
Overhang L1 | 115 mm | |
Overall length L | 162 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162951 14,5 | |
EAN / GTIN | 4045197366276 | |
Manufacturer number | 162951 14,5 |
This article |
Recommendations |
|
---|---|---|
NC reamer Configurable 14,5 mm |
||
⌀ range | 14.010 ;14.500 | 14.010 ;14.500 |
Number of cutting edges Z | 8 | 8 |
Coating | uncoated | uncoated |
Colour ring | without | without |
Flute length Lc | 50 | 50 |
Feed f in steel < 750 N/mm2 | 0.3 | 0.15 |
Reaming oversize in diameter | 0.2 ;0.3 | 0.2 ;0.3 |