• The item cannot be ordered due to missing prices.

NC reamer Configurable 15 mm

Article no.: 162951 15
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 1835 A to h6
  • Application for type of drilling: for through holes

Product details

Technical Data

Nominal ⌀ DC 15 mm
Coating uncoated
Tool material HSS E
Standard Manufacturer’s standard
Through-coolant no
Shank DIN 1835 A to h6
Application for type of drilling for through holes
⌀ range 14.510 mm - 15.000 mm
Flute length Lc 50 mm
Overhang L1 115 mm
Overall length L 162 mm
Number of cutting edges Z 8
Shank ⌀ Ds 14 mm
Feed f in steel < 750 N/mm2 0.3 mm/rev.
Reaming oversize in diameter 0.2 mm - 0.3 mm
Shank tolerance h6
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 162951 15
EAN / GTIN 4045197366283
Manufacturer number 162951 15

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

Reamers finish ground to match your specification.

Note:

For fit H7 see No. 162900 and 163000.
For reamers in 1/100 - sizes see No. 162902.

Downloads & documents

Compare with similar products

This article


Recommendations


NC reamer Configurable 15 mm

NC reamer Configurable 15 mm

⌀ range 14.510 ;15.000 14.510 ;15.050 14.201 ;15.100
Number of cutting edges Z 8 8 8
Coating uncoated uncoated uncoated
Through-coolant no no no
Standard Manufacturer’s standard DIN 208 B DIN 206 B
Application for type of drilling for through holes for through hole for through holes
Type of product Phillips bit Phillips bit Phillips bit

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart