{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
⌀ range | 9.060 mm - 9.500 mm | |
Flute length Lc | 36 mm | |
Overhang L1 | 84 mm | |
Overall length L | 125 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162951 9,5 | |
EAN / GTIN | 4045197366177 | |
Manufacturer number | 162951 9,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() NC reamer Configurable 9,5 mm |
||||
Overhang L1 | 84 | 100 | 79 | 100.5 |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 9.5 | 9.5 | 9.5 | 9.5 |
Standard | Manufacturer’s standard | DIN 208 B | DIN 206 B | DIN 311 |
Flute length Lc | 36 | 38 | 62 | 90 |
Tool material | HSS E | HSS E | HSS | HSS |
Application for type of drilling | for through holes | for through hole | for through holes | for through holes |