{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
⌀ range | 16.010 mm - 16.500 mm | |
Flute length Lc | 54 mm | |
Overhang L1 | 129 mm | |
Overall length L | 175 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Configurable tolerances | C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X | |
Configurable qualities | 5; 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 162951 16,5 | |
EAN / GTIN | 4045197366313 | |
Manufacturer number | 162951 16,5 |
This article |
Recommendations |
|
---|---|---|
NC reamer Configurable, uncoated, Nominal ⌀ DC: 16,5mm |
||
⌀ range | 16.010 mm - 16.500 mm | 16.010 mm - 16.500 mm |
Coating | uncoated | uncoated |
Colour ring | without | without |
Nominal ⌀ DC | 16.5 mm | 16.5 mm |
Shank | DIN 1835 A to h6 | Morse taper |
Tool material | HSS E | HSS E |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | 0.2 mm/rev. |