• The item cannot be ordered due to missing prices.

NC reamer Configurable 7 mm

Article no.: 162951 7

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 1835 A to h6
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 7 mm
Coating uncoated
Tool material HSS E
Standard Manufacturer’s standard
Through-coolant no
Shank DIN 1835 A to h6
Application for type of drilling for through holes
⌀ range 6.710 mm - 7.050 mm
Flute length Lc 31 mm
Overhang L1 72 mm
Overall length L 109 mm
Number of cutting edges Z 6
Shank ⌀ Ds 8 mm
Feed f in steel < 750 N/mm2 0.2 mm/rev.
Reaming oversize in diameter 0.1 mm - 0.2 mm
Shank tolerance h6
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 162951 7
EAN / GTIN 4045197366122
Manufacturer number 162951 7

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

Reamers finish ground to match your specification.

Note:

For fit H7 see No. 162900 and 163000.
For reamers in 1/100 - sizes see No. 162902.

Downloads & documents

Compare with similar products

This article


Recommendations


NC reamer Configurable 7 mm

NC reamer Configurable 7 mm

Number of cutting edges Z 6 6 6 6 6 6
Coating uncoated uncoated uncoated TiN uncoated uncoated
Colour ring without green without without without without
Through-coolant no no no no no no
Shank DIN 1835 A to h6 DIN 1835 A to h6 Plain shank with h9 Plain shank with h9 Morse taper Morse taper
Feed f in steel < 750 N/mm2 0.2 0.2 0.2 0.2 0.1 0.1
Reaming oversize in diameter 0.1 ;0.2 0.1 ;0.2 0.1 ;0.2 0.1 ;0.2 0.1 ;0.2 0.1 ;0.2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart