{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
Flute length Lc | 31 mm | |
Overhang L1 | 81 mm | |
Overall length L | 150 mm | |
Number of cutting edges Z | 6 | |
Morse taper MT size | 1 | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164000 7 | |
EAN / GTIN | 4045197091833 | |
Manufacturer number | 164000 7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer H7, uncoated, Nominal ⌀ DC: 7mm |
||||||
Overhang L1 | 81 mm | 72 mm | 72 mm | 72 mm | 69 mm | 81 mm |
Overall length L | 150 mm | 109 mm | 109 mm | 109 mm | 109 mm | 150 mm |
Nominal ⌀ DC | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm |
Standard | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard | DIN 212 B | DIN 212 B | DIN 208 B |
Flute length Lc | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm |
Application for type of drilling | for through hole | for through holes | for through holes | for through holes | for through holes | for through hole |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm | 0.1 mm - 0.2 mm |