{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 24 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
Flute length Lc | 68 mm | |
Overhang L1 | 167 mm | |
Overall length L | 268 mm | |
Number of cutting edges Z | 8 | |
Morse taper MT size | 3 | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164000 24 | |
EAN / GTIN | 4045197091994 | |
Manufacturer number | 164000 24 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Machine reamer H7 24 mm |
|||||
Number of cutting edges Z | 8 | 8 | 8 | 8 | 8 |
Overhang L1 | 167 | 167 | 125 | 145 | 140 |
Colour ring | without | without | green | without | without |
Overall length L | 268 | 268 | 180 | 231 | 231 |
Standard | DIN 208 B | DIN 208 B | Manufacturer’s standard | DIN 206 B | DIN 206 B |
Tool material | HSS E | HSS E | HSS | HSS | HSS |
Application for type of drilling | for through hole | for through hole | for through holes | for through holes | for through hole |