{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 32 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
Flute length Lc | 77 mm | |
Overhang L1 | 190 mm | |
Overall length L | 317 mm | |
Number of cutting edges Z | 10 | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.3 mm - 0.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164000 32 | |
EAN / GTIN | 4045197092045 | |
Manufacturer number | 164000 32 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Machine reamer H7 32 mm |
||||||
Overhang L1 | 190 | 230 | 190 | 139 | 168 | 165 |
Colour ring | without | without | without | green | without | without |
Overall length L | 317 | 354 | 317 | 200 | 265 | 265 |
Nominal ⌀ DC | 32 | 32 | 32 | 32 | 32 | 32 |
Standard | DIN 208 B | DIN 311 | DIN 208 B | Manufacturer’s standard | DIN 206 B | DIN 206 B |
Flute length Lc | 77 | 210 | 77 | 25 | 133 | 133 |
Application for type of drilling | for through hole | for through holes | for through hole | for through holes | for through holes | for through hole |