{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 38 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
Flute length Lc | 81 mm | |
Overhang L1 | 204 mm | |
Overall length L | 329 mm | |
Number of cutting edges Z | 10 | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.3 mm - 0.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164000 38 | |
EAN / GTIN | 4045197092083 | |
Manufacturer number | 164000 38 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Machine reamer H7 38 mm |
|||||
Number of cutting edges Z | 10 | 10 | 8 | 8 | 10 |
Coating | uncoated | uncoated | TiAlN | TiAlN | uncoated |
Colour ring | without | without | green | green | without |
Overall length L | 329 | 329 | 200 | 200 | 305 |
Through-coolant | no | no | yes, with 25 bar | yes, with 25 bar | no |
Standard | DIN 208 B | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard | DIN 206 B |
Flute length Lc | 81 | 81 | 25 | 25 | 152 |