• The item cannot be ordered due to missing prices.

Machine reamer H7, uncoated, Nominal ⌀ DC: 25mm

Article no.: 164000 25

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: HSS E
  • Standard: DIN 208 B
  • Helix angle: 7-8
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 25 mm
Coating uncoated
Tolerance H7
Tool material HSS E
Standard DIN 208 B
Helix angle 7-8 degrees
Through-coolant no
Shank Morse taper
Application for type of drilling for through hole
Flute length Lc 68 mm
Overhang L1 174 mm
Overall length L 268 mm
Number of cutting edges Z 8
Morse taper MT size 3
Feed f in steel < 750 N/mm2 0.25 mm/rev.
Reaming oversize in diameter 0.3 mm - 0.5 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 164000 25
EAN / GTIN 4045197092007
Manufacturer number 164000 25

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
Cu
N
13
Oil
 
wet maximum
 

Description

Version:

Even number of teeth with irregular spacing. The hole is accurately round and free of chatter marks. The cylindrical ground land on the plain cutting section smooths the hole and guides the reamer. With Morse taper shank.
Reamers finish ground for fit H7.

Application:

For reaming through holes, as the chips are evacuated in the cutting direction. Also suitable for blind holes due to the short chamfer lead.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine reamer H7, uncoated, Nominal ⌀ D<sub>C</sub>: 25mm

Machine reamer H7, uncoated, Nominal ⌀ DC: 25mm

Number of cutting edges Z 8 8 8 8 8 8
Colour ring without without green green without without
Nominal ⌀ DC 25 mm 25 mm 25 mm 25 mm 25 mm 25 mm
Flute length Lc 68 mm 68 mm 25 mm 25 mm 115 mm 115 mm
Tool material HSS E HSS E HSS HSS HSS HSS
Application for type of drilling for through hole for through hole for through holes for blind holes for through holes for through hole
Type of product Phillips bit Phillips bit Phillips bit Phillips bit Phillips bit Phillips bit

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart