{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
Flute length Lc | 41 mm | |
Overhang L1 | 108 mm | |
Overall length L | 175 mm | |
Number of cutting edges Z | 6 | |
Morse taper MT size | 1 | |
Feed f in steel < 750 N/mm2 | 0.15 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164000 11 | |
EAN / GTIN | 4045197091871 | |
Manufacturer number | 164000 11 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer H7, uncoated, Nominal ⌀ DC: 11mm |
||||||
Coating | uncoated | uncoated | uncoated | uncoated | TiN | uncoated |
Colour ring | without | green | without | without | without | without |
Overall length L | 175 mm | 142 mm | 142 mm | 142 mm | 142 mm | 175 mm |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm |
Shank | Morse taper | DIN 1835 A to h6 | DIN 1835 A to h6 | Plain shank with h9 | Plain shank with h9 | Morse taper |
Flute length Lc | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm | 41 mm |