{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 32 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 133 mm | |
Overhang L1 | 165 mm | |
Overall length L | 265 mm | |
Number of cutting edges Z | 10 | |
Shank square □ | 25 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160150 32 | |
EAN / GTIN | 4045197937407 | |
Manufacturer number | 160150 32 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hand reamer H7 32 mm |
||||
Colour ring | without | without | without | without |
Nominal ⌀ DC | 32 mm | 32 mm | 32 mm | 32 mm |
Standard | DIN 206 B | DIN 208 B | DIN 208 B | DIN 206 B |
Flute length Lc | 133 mm | 77 mm | 77 mm | 133 mm |
Tool material | HSS | HSS E | HSS E | HSS |
Application for type of drilling | for through hole | for through hole | for through hole | for through holes |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit |