{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 17 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 87 mm | |
Overhang L1 | 107 mm | |
Overall length L | 175 mm | |
Number of cutting edges Z | 8 | |
Shank square □ | 12.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160150 17 | |
EAN / GTIN | 4045197937315 | |
Manufacturer number | 160150 17 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hand reamer H7 17 mm |
|||
Overhang L1 | 107 mm | 96 mm | 112 mm |
Colour ring | without | green | without |
Nominal ⌀ DC | 17 mm | 17 mm | 17 mm |
Flute length Lc | 87 mm | 25 mm | 87 mm |
Tool material | HSS | HSS | HSS |
Application for type of drilling | for through hole | for through holes | for through holes |
Type of product | Phillips bit | Phillips bit | Phillips bit |