{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 54 mm | |
Overhang L1 | 68 mm | |
Overall length L | 107 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 5.6 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160150 7 | |
EAN / GTIN | 4045197937209 | |
Manufacturer number | 160150 7 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hand reamer H7 7 mm |
|||
Number of cutting edges Z | 6 | 6 | 6 |
Colour ring | without | green | without |
Overall length L | 107 mm | 100 mm | 107 mm |
Nominal ⌀ DC | 7 mm | 7 mm | 7 mm |
Standard | DIN 206 B | Manufacturer’s standard | DIN 206 B |
Flute length Lc | 54 mm | 16 mm | 54 mm |
Type of product | Phillips bit | Phillips bit | Phillips bit |