{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Application for type of drilling | for through holes | |
⌀ range | 6.701 mm - 7.100 mm | |
Flute length Lc | 54 mm | |
Overhang L1 | 69 mm | |
Overall length L | 107 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 5.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160200 7 | |
EAN / GTIN | 4045197926548 | |
Manufacturer number | 160200 7 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hand reamer Configurable 7 mm |
||
Overhang L1 | 69 | 66 |
Overall length L | 107 | 107 |
Nominal ⌀ DC | 7 | 7 |
Standard | DIN 206 B | DIN 859 |
Flute length Lc | 54 | 38 |
Tool material | HSS | HSS |
Application for type of drilling | for through holes | for through hole |