{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 33 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Application for type of drilling | for through holes | |
⌀ range | 32.200 mm - 33.200 mm | |
Flute length Lc | 133 mm | |
Overhang L1 | 168 mm | |
Overall length L | 265 mm | |
Number of cutting edges Z | 10 | |
Shank square □ | 26 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160200 33 | |
EAN / GTIN | 4045197927538 | |
Manufacturer number | 160200 33 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Hand reamer Configurable 33 mm |
|||||
Number of cutting edges Z | 10 | 10 | 8 | 8 | 5 |
Overhang L1 | 168 | 190 | 139 | 139 | 230 |
Coating | uncoated | uncoated | TiAlN | TiAlN | uncoated |
Through-coolant | no | no | yes, with 25 bar | yes, with 25 bar | no |
Flute length Lc | 133 | 77 | 25 | 25 | 210 |
Tool material | HSS | HSS E | HSS | HSS | HSS |
Application for type of drilling | for through holes | for through hole | for through holes | for blind holes | for through holes |