{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Application for type of drilling | for through holes | |
⌀ range | 9.601 mm - 10.100 mm | |
Flute length Lc | 66 mm | |
Overhang L1 | 83 mm | |
Overall length L | 133 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 8 mm | |
Colour ring | without | |
Configurable tolerances | A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC | |
Configurable qualities | 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 160200 10 | |
EAN / GTIN | 4045197927019 | |
Manufacturer number | 160200 10 |
This article |
Recommendations |
|
---|---|---|
Hand reamer Configurable, uncoated, Nominal ⌀ DC: 10mm |
||
Number of cutting edges Z | 6 | 6 |
Overall length L | 133 mm | 133 mm |
Nominal ⌀ DC | 10 mm | 10 mm |
Shank square □ | 8 mm | 8 mm |
Tool material | HSS | HSS |
Helix angle | 7-8 degrees | 7-8 degrees |
Type of product | Phillips bit | Phillips bit |