{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 27 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Application for type of drilling | for through holes | |
⌀ range | 26.201 mm - 27.200 mm | |
Flute length Lc | 124 mm | |
Overhang L1 | 155 mm | |
Overall length L | 247 mm | |
Number of cutting edges Z | 10 | |
Shank square □ | 22 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160200 27 | |
EAN / GTIN | 4045197927293 | |
Manufacturer number | 160200 27 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Hand reamer Configurable 27 mm |
|||||
Overhang L1 | 155 | 177 | 125 | 125 | 212 |
Coating | uncoated | uncoated | TiAlN | TiAlN | uncoated |
Colour ring | without | without | green | green | without |
Overall length L | 247 | 277 | 180 | 180 | 311 |
Through-coolant | no | no | yes, with 25 bar | yes, with 25 bar | no |
Standard | DIN 206 B | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard | DIN 311 |
Application for type of drilling | for through holes | for through hole | for through holes | for blind holes | for through holes |