{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 44 mm | |
Overhang L1 | 54 mm | |
Overall length L | 87 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 4 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160150 5 | |
EAN / GTIN | 4045197937162 | |
Manufacturer number | 160150 5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hand reamer H7 5 mm |
|||
Number of cutting edges Z | 6 | 6 | 6 |
Overall length L | 87 | 93 | 93 |
Nominal ⌀ DC | 5 | 5 | 5 |
Flute length Lc | 44 | 26 | 26 |
Tool material | HSS | Solid carbide | Solid carbide |
Tolerance | H7 | H7 | H7 |
Type of product | Phillips bit | Phillips bit | Phillips bit |