• The item cannot be ordered due to missing prices.

Hand reamer H7, Nominal ⌀ DC: 19mm

Article no.: 160150 19

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: HSS
  • Standard: DIN 206 B
  • Helix angle: 7-8
  • Application for type of drilling: for through hole

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 19 mm
Tolerance H7
Tool material HSS
Standard DIN 206 B
Helix angle 7-8 degrees
Application for type of drilling for through hole
Flute length Lc 93 mm
Overhang L1 113 mm
Overall length L 188 mm
Number of cutting edges Z 8
Shank square □ 14 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 160150 19
EAN / GTIN 4045197940902
Manufacturer number 160150 19

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

With left-hand helix 7 − 8° and long taper lead, more than 1/5 of the cutting length. An even number of teeth with irregular spacing for accurately round holes, free of chatter. The cylindrical ground chamfer on the plain cutting section smooths the hole and guides the reamer.

Application:

For through holes (not for blind holes). Also very suitable for interrupted holes.

Note:

Hand reamers finish ground to match your specifications can be ordered as No. 160200.
For suitable tap wrenches see No. 148350; 148200; 148410 and extensions No.149400.

Downloads & documents

Compare with similar products

This article


Recommendations


Hand reamer H7, Nominal ⌀ D<sub>C</sub>: 19mm

Hand reamer H7, Nominal ⌀ DC: 19mm

Number of cutting edges Z 8 8
Nominal ⌀ DC 19 mm 19 mm
Standard DIN 206 B DIN 206 B
Flute length Lc 93 mm 93 mm
Tool material HSS HSS
Helix angle 7-8 degrees 7-8 degrees
Type of product Phillips bit Phillips bit

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart