{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.5 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 47 mm | |
Overhang L1 | 57 mm | |
Overall length L | 93 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 4.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160150 5,5 | |
EAN / GTIN | 4045197937179 | |
Manufacturer number | 160150 5,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hand reamer H7 5,5 mm |
||
Number of cutting edges Z | 6 | 6 |
Overhang L1 | 57 mm | 62 mm |
Colour ring | without | without |
Standard | DIN 206 B | DIN 206 B |
Shank square □ | 4.5 mm | 4.3 mm |
Helix angle | 7-8 degrees | 7-8 degrees |
Application for type of drilling | for through hole | for through holes |