• The item cannot be ordered due to missing prices.

Hand reamer H7 11 mm

Article no.: 160150 11

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: HSS
  • Standard: DIN 206 B
  • Helix angle: 7-8
  • Application for type of drilling: for through hole

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11 mm
Tolerance H7
Tool material HSS
Standard DIN 206 B
Helix angle 7-8 degrees
Application for type of drilling for through hole
Flute length Lc 71 mm
Overhang L1 91 mm
Overall length L 142 mm
Number of cutting edges Z 6
Shank square □ 9 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 160150 11
EAN / GTIN 4045197937254
Manufacturer number 160150 11

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

With left-hand helix 7 − 8° and long taper lead, more than 1/5 of the cutting length. An even number of teeth with irregular spacing for accurately round holes, free of chatter. The cylindrical ground chamfer on the plain cutting section smooths the hole and guides the reamer.

Application:

For through holes (not for blind holes). Also very suitable for interrupted holes.

Note:

Hand reamers finish ground to match your specifications can be ordered as No. 160200.
For suitable tap wrenches see No. 148350; 148200; 148410 and extensions No.149400.

Downloads & documents

Compare with similar products

This article


Recommendations


Hand reamer H7 11 mm

Hand reamer H7 11 mm

Overall length L 142 142
Nominal ⌀ DC 11 11
Standard DIN 206 B DIN 8093
Flute length Lc 71 41
Tool material HSS Carbide K10
Tolerance H7 H7
Application for type of drilling for through hole for through holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart